BLM CECP4407T-4 200HP 1785RPM

Item #: 0538948

Cat #: CECP4407T4

UPC: 781568730706

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP4407T-4 200HP 1785RPM

Overview

BLM CECP4407T-4 200HP 1785RPM
Also known as: 781568730706, CECP4407T4, BLMCECP4407T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1