BLM CECP4400T-4 100HP 1780 3P

Item #: 0538945

Cat #: CECP4400T4

UPC: 781568730645

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP4400T-4 100HP 1780 3P

Overview

BLM CECP4400T-4 100HP 1780 3P
Also known as: 781568730645, CECP4400T4, BLMCECP4400T4

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1