
BLM CECP4308T 40HP 1190RPM 3P
Item #: 0538940
Cat #: CECP4308T
UPC: 781568726013
Call for price
Company wide:
0
in stock
Documents & Guides
BLM CECP4308T 40HP 1190RPM 3P
Overview
BLM CECP4308T 40HP 1190RPM 3P
Also known as: 781568726013, CECP4308T, BLMCECP4308T
Specifications
| Horsepower: | 1 |
| Phase: | 1 |
| Horsepower: | 1 |
| Phase: | 1 |