BLM CECP4100T 15HP 1180RPM 3P

Item #: 0538935

Cat #: CECP4100T

UPC: 781568723036

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP4100T 15HP 1180RPM 3P

Overview

BLM CECP4100T 15HP 1180RPM 3P
Also known as: 781568723036, CECP4100T, BLMCECP4100T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1