BLM CECP3764T 3HP 1165RPM 3PH

Item #: 0538933

Cat #: CECP3764T

UPC: 781568723371

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP3764T 3HP 1165RPM 3PH

Overview

BLM CECP3764T 3HP 1165RPM 3PH
Also known as: 781568723371, CECP3764T, BLMCECP3764T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1