BLM CECP3667T 1.5HP 1170RPM 3

Item #: 0538931

Cat #: CECP3667T

UPC: 781568723364

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP3667T 1.5HP 1170RPM 3

Overview

BLM CECP3667T 1.5HP 1170RPM 3
Also known as: 781568723364, CECP3667T, BLMCECP3667T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1