BLM CECP2276T 7.5HP 1180RPM 3

Item #: 0538926

Cat #: CECP2276T

UPC: 781568723012

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP2276T 7.5HP 1180RPM 3

Overview

BLM CECP2276T 7.5HP 1180RPM 3
Also known as: 781568723012, CECP2276T, BLMCECP2276T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1