BLM CEBM3714T 10HP 1770RPM 3P

Item #: 0538915

Cat #: CEBM3714T

UPC: 781568803905

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEBM3714T 10HP 1770RPM 3P

Overview

BLM CEBM3714T 10HP 1770RPM 3P
Also known as: 781568803905, CEBM3714T, BLMCEBM3714T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1