BLM CD6219 1HP 1750RPM DC 184

Item #: 0538888

Cat #: CD6219

UPC: 781568124796

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CD6219 1HP 1750RPM DC 184

Overview

BLM CD6219 1HP 1750RPM DC 184
Also known as: 781568124796, CD6219, BLMCD6219

Specifications

Horsepower: 1
Horsepower: 1