BLM CDMG2315 15KW 1750RPM DC

Item #: 0538878

Cat #: CDMG2315

UPC: 781568215654

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDMG2315 15KW 1750RPM DC

Overview

BLM CDMG2315 15KW 1750RPM DC
Also known as: 781568215654, CDMG2315, BLMCDMG2315

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1