BLM CDM3543 .75HP 1160RPM 3PH

Item #: 0538876

Cat #: CDM3543

UPC: 781568835111

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDM3543 .75HP 1160RPM 3PH

Overview

BLM CDM3543 .75HP 1160RPM 3PH
Also known as: 781568835111, CDM3543, BLMCDM3543

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1