BLM CDM3538 .5HP 1725RPM 3PH

Item #: 0538870

Cat #: CDM3538

UPC: 781568836705

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDM3538 .5HP 1725RPM 3PH

Overview

BLM CDM3538 .5HP 1725RPM 3PH
Also known as: 781568836705, CDM3538, BLMCDM3538

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1