BLM CDM3537 .5HP 3450RPM 3PH

Item #: 0538868

Cat #: CDM3537

UPC: 781568841303

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CDM3537 .5HP 3450RPM 3PH

Overview

BLM CDM3537 .5HP 3450RPM 3PH
Also known as: 781568841303, CDM3537, BLMCDM3537

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1