5" Recessed Incandescent Quicklight

Item #: 0538854
Cat #: QL5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
5" Housing Non-IC AirSeal, Quicklight, Line Voltage: 120V, Max Power: 75W, New Construction.

Overview

5" Housing Non-IC AirSeal, Quicklight, Line Voltage: 120V, Max Power: 75W, New Construction.
Also known as: QL5, THOQL5

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 5 in
Type: Non-IC, Housing
Diameter: 5 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)