BLM 762 .5HP 3600RPM 1PH 60HZ

Item #: 0538843

Cat #: 762

UPC: 781568127384

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 762 .5HP 3600RPM 1PH 60HZ

Overview

BLM 762 .5HP 3600RPM 1PH 60HZ
Also known as: 781568127384, 762, BLM762

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1