BLM 7351 .5HP 3600RPM 1PH 60H

Item #: 0538842

Cat #: 7351

UPC: 781568127407

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 7351 .5HP 3600RPM 1PH 60H

Overview

BLM 7351 .5HP 3600RPM 1PH 60H
Also known as: 781568127407, 7351, BLM7351

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1