BLM CD2015R-BV 15HP 1750RPM D

Item #: 0538841

Cat #: CD2015R-BV

UPC: 781568461686

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CD2015R-BV 15HP 1750RPM D

Overview

BLM CD2015R-BV 15HP 1750RPM D
Also known as: 781568461686, CD2015R-BV, BLMCD2015RBV

Specifications

Horsepower: 15
Horsepower: 15