BLM 7307 .5HP 3600RPM 1PH 60H

Item #: 0538835

Cat #: 7307

UPC: 781568126981

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 7307 .5HP 3600RPM 1PH 60H

Overview

BLM 7307 .5HP 3600RPM 1PH 60H
Also known as: 781568126981, 7307, BLM7307

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1