BLM 7306 .5HP 1800RPM 1PH 60H

Item #: 0538834

Cat #: 7306

UPC: 781568126974

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 7306 .5HP 1800RPM 1PH 60H

Overview

BLM 7306 .5HP 1800RPM 1PH 60H
Also known as: 781568126974, 7306, BLM7306

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1