BLM 712 .5HP 3600RPM 1PH 60HZ

Item #: 0538832

Cat #: 712

UPC: 781568126950

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 712 .5HP 3600RPM 1PH 60HZ

Overview

BLM 712 .5HP 3600RPM 1PH 60HZ
Also known as: 781568126950, 712, BLM712

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1