Mini-Change A-Size Receptacle, 5 Poles, 1/2 IN To 14 NPT Threads, F

Item #: 0538827

Cat #: 1R5004A20A120

UPC: 781725530552

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change A-Size Receptacle, 5 Poles, 1/2 IN To 14 NPT Threads, Female To 16 AWG Leads, I IN OAL

Overview

Mini-Change A-Size Receptacle, 5 Poles, 1/2 IN To 14 NPT Threads, Female To 16 AWG Leads, I IN OAL

Delivering optimum conductivity, Brad® Mini-Change® Connectors from Molex offer the broadest selection of miniature connectors in the industrial market. Brad® Mini-Change® Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.

Also known as: 781725530552, 1R5004A20A120, WOO1R5004A20A120

Specifications

Type: Mating Receptacle
Pins: 5
IP/NEMA Rating: NEMA 6
Type: Mating Receptacle
IP/NEMA Rating: NEMA 6
Pins: 5