5HP 1750RPM DC 1811ATCZ SPG

Item #: 0538826

Cat #: CD2005R-2

UPC: 781568461662

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 1750RPM DC 1811ATCZ SPG

Overview

5HP 1750RPM DC 1811ATCZ SPG
Also known as: 781568461662, CD2005R-2, BLMCD2005R2

Specifications

Horsepower: 5
Horsepower: 5