BLM 662 .33HP 3600RPM 1PH 60H

Item #: 0538825

Cat #: 662

UPC: 781568127353

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 662 .33HP 3600RPM 1PH 60H

Overview

BLM 662 .33HP 3600RPM 1PH 60H
Also known as: 781568127353, 662, BLM662

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1