BLM 612 .33HP 3600RPM 1PH 60H

Item #: 0538824

Cat #: 612

UPC: 781568126912

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 612 .33HP 3600RPM 1PH 60H

Overview

BLM 612 .33HP 3600RPM 1PH 60H
Also known as: 781568126912, 612, BLM612

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1