2" FOCUSED DIFFUSE REFLECTIVE PROX,DC

Item #: 0538767

Cat #: 13102A6517

UPC: 782113928173

$ 397.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 1.6 in, 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open coll, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 6.6 Ft.(2m) Cable, 10-30 Vdc input, Focused Spot Diffuse, 6.6 Ft.(2m)

Overview

Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 1.6 in, 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open coll, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 6.6 Ft.(2m) Cable, 10-30 Vdc input, Focused Spot Diffuse, 6.6 Ft.(2m)

Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782113928173, 13102A6517, CUT13102A6517

Specifications

Type: Diffuse Reflective, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 10 - 30
Type: Diffuse Reflective, Photoelectric
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6