This product has been discontinued.

Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120V, 3PH, 45 kVA
Item #: 0538764
Cat #: V48M28T45EE
UPC: 786680019357
Company wide:
0
in stock
Discontinued
Documents & Guides
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Overview
45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Also known as: 786680019357, V48M28T45EE, CUTV48M28T45EE
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 45kVA |
| Secondary Voltage: | 120/208Y |
| Primary Voltage: | 480 Delta |
| Phase: | 3 |
| Volt Amps: | 45kVA |
| Primary Voltage: | 480 Delta |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/208Y |