Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length

Item #: 0538688

Cat #: HDCW-80/25-750

UPC: 001895590676

$ 169.77 EA
Company wide:
0 in stock
Documents & Guides
Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness

Overview

Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness

3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.

Also known as: 001895590676, HDCW-80/25-750, MMMHDCW8025750

Specifications

Length: 750 mm
Color: Black
Allowable Gauge Range: 500 - 1000
Length: 750 mm
Allowable Gauge Range: 500 - 1000
Color: Black