Fuse, 160 Amp Square Body DIN 43-653, 000, Indicator, 690V/700V

Item #: 0538673

Cat #: 170M1369

UPC: 051712216708

$ 238.03 EA
Company wide:
0 in stock
Documents & Guides
160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690 Volt / 700 Volt AC, (IEC/UL)

Overview

160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690 Volt / 700 Volt AC, (IEC/UL)
Also known as: 051712216708, 170M1369, BUS170M1369

Specifications

Mounting: Stud
Amps: 160
Type: With Indication, Square Body, Square Body DIN 43-653
Size: 000
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Type: With Indication, Square Body, Square Body DIN 43-653
Interrupt Rating DC: 200 kA
Amps: 160
Size: 000
Volts AC Range: 690 - 700