BLM BL3510 1HP 1725RPM 1PH 60

Item #: 0538593

Cat #: BL3510

UPC: 781568114872

Call for price
Company wide:
0 in stock
Documents & Guides
BLM BL3510 1HP 1725RPM 1PH 60

Overview

BLM BL3510 1HP 1725RPM 1PH 60
Also known as: 781568114872, BL3510, BLMBL3510

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1