BLM BL3507 .75HP 1725RPM 1PH

Item #: 0538592

Cat #: BL3507

UPC: 781568114865

Call for price
Company wide:
0 in stock
Documents & Guides
BLM BL3507 .75HP 1725RPM 1PH

Overview

BLM BL3507 .75HP 1725RPM 1PH
Also known as: 781568114865, BL3507, BLMBL3507

Specifications

Phase: 1
Amps: 8.400
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 8.400