2'x4' LED Troffer, 38W, 35K

Item #: 0538542

Cat #: 24RTC4835

UPC: 080083802623

Company wide:
0 in stock
2 Ft. x 4 Ft. LED Center Basket Troffer, 38 Watt, 4900 Lumen, 3500K, 120-277 Volt, Dimmable

Overview

2 Ft. x 4 Ft. LED Center Basket Troffer, 38 Watt, 4900 Lumen, 3500K, 120-277 Volt, Dimmable
Also known as: 080083802623, 24RTC4835, MET24RTC4835

Specifications

Mounting: Recessed
Lumens: 4900
Wattage: 38
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 38
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4900
Length: 4 ft
Width: 2 ft
Dimmable: Yes