BLM AOM3714T 10HP 1770RPM 3PH

Item #: 0538445

Cat #: AOM3714T

UPC: 781568121832

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AOM3714T 10HP 1770RPM 3PH

Overview

BLM AOM3714T 10HP 1770RPM 3PH
Also known as: 781568121832, AOM3714T, BLMAOM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 28
Phase: 3
Amps: 28
Horsepower: 10