7.5HP 1755RPM 3PH 60HZ 213T 3728M TEAO F

Item #: 0538444

Cat #: AOM3710T

UPC: 781568121825

Call for price
Company wide:
0 in stock
Documents & Guides
7.5HP 1755RPM 3PH 60HZ 213T 3728M TEAO F

Overview

7.5HP 1755RPM 3PH 60HZ 213T 3728M TEAO F
Also known as: 781568121825, AOM3710T, BLMAOM3710T

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60