BLM AOM3702T 2HP 855RPM 3PH 6

Item #: 0538440

Cat #: AOM3702T

UPC: 781568121757

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AOM3702T 2HP 855RPM 3PH 6

Overview

BLM AOM3702T 2HP 855RPM 3PH 6
Also known as: 781568121757, AOM3702T, BLMAOM3702T

Specifications

Phase: 3
Horsepower: 2
Amps: 7.600
Phase: 3
Amps: 7.600
Horsepower: 2