BLM AOM3546T 1HP 1725RPM 3PH

Item #: 0538431

Cat #: AOM3546T

UPC: 781568121689

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AOM3546T 1HP 1725RPM 3PH

Overview

BLM AOM3546T 1HP 1725RPM 3PH
Also known as: 781568121689, AOM3546T, BLMAOM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.800
Horsepower: 1
Amps: 3.800
Phase: 3