BLM AOM3539 .5HP 1140RPM 3PH

Item #: 0538423

Cat #: AOM3539

UPC: 781568501764

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AOM3539 .5HP 1140RPM 3PH

Overview

BLM AOM3539 .5HP 1140RPM 3PH
Also known as: 781568501764, AOM3539, BLMAOM3539

Specifications

Phase: 3
Amps: 2.500
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.500