BLM AOM3535 .33HP 1140RPM 3PH

Item #: 0538421

Cat #: AOM3535

UPC: 781568501757

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AOM3535 .33HP 1140RPM 3PH

Overview

BLM AOM3535 .33HP 1140RPM 3PH
Also known as: 781568501757, AOM3535, BLMAOM3535

Specifications

Phase: 3
Amps: 1.900
Phase: 3
Amps: 1.900