BLM AOM3454 .25HP 1725RPM 3PH

Item #: 0538418

Cat #: AOM3454

UPC: 781568121641

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AOM3454 .25HP 1725RPM 3PH

Overview

BLM AOM3454 .25HP 1725RPM 3PH
Also known as: 781568121641, AOM3454, BLMAOM3454

Specifications

Phase: 3
Horsepower: 250
Amps: 1.300
Phase: 3
Amps: 1.300
Horsepower: 250