1HP 3450RPM 3PH 60HZ 56Z 3416M TEAO F1

Item #: 0538406

Cat #: AFM3529

UPC: 781568121351

Call for price
Company wide:
0 in stock
Documents & Guides
1HP 3450RPM 3PH 60HZ 56Z 3416M TEAO F1

Overview

1HP 3450RPM 3PH 60HZ 56Z 3416M TEAO F1
Also known as: 781568121351, AFM3529, BLMAFM3529

Specifications

Horsepower: 1
Phase: 3
Amps: 3.600
Horsepower: 1
Amps: 3.600
Phase: 3