BLM AFM3528 .75HP 3450RPM 3PH

Item #: 0538405

Cat #: AFM3528

UPC: 781568121344

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AFM3528 .75HP 3450RPM 3PH

Overview

BLM AFM3528 .75HP 3450RPM 3PH
Also known as: 781568121344, AFM3528, BLMAFM3528

Specifications

Phase: 3
Amps: 2.600
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.600