BLM AFL3524A 3HP 3450RPM 1PH

Item #: 0538402

Cat #: AFL3524A

UPC: 781568121337

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AFL3524A 3HP 3450RPM 1PH

Overview

BLM AFL3524A 3HP 3450RPM 1PH
Also known as: 781568121337, AFL3524A, BLMAFL3524A

Specifications

Phase: 1
Horsepower: 3
Amps: 15
Phase: 1
Amps: 15
Horsepower: 3