BLM AFL3520A .75HP 3450RPM 1P

Item #: 0538398

Cat #: AFL3520A

UPC: 781568121283

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AFL3520A .75HP 3450RPM 1P

Overview

BLM AFL3520A .75HP 3450RPM 1P
Also known as: 781568121283, AFL3520A, BLMAFL3520A

Specifications

Phase: 1
Amps: 5.500
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 5.500