BLM AEM3686-4 1.5HP 1750RPM 3

Item #: 0538385

Cat #: AEM3686-4

UPC: 781568116876

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AEM3686-4 1.5HP 1750RPM 3

Overview

BLM AEM3686-4 1.5HP 1750RPM 3
Also known as: 781568116876, AEM3686-4, BLMAEM36864

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.200
Phase: 3
Amps: 2.200
Horsepower: 1.500