
Fence Post Ground Connector, 1/2" - 3/4", 4 - 2/0 AWG
Item #: 0538382
Cat #: GAR1426
UPC: 781810231807
Call for price
Company wide:
0
in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1/2 Inch to 3/4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1/2 Inch to 3/4 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810231807, GAR1426, BURGAR1426
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2/0 |
| Diameter: | 3/4 in, 1/2 in |
| Standards: | California Proposition 65 |
| Material: | Copper, Bronze |
| Allowable Gauge Range: | 4 - 2/0 |