BLM AEM2238-4 10HP 1760RPM 3P

Item #: 0538377

Cat #: AEM2238-4

UPC: 781568116975

Call for price
Company wide:
0 in stock
Documents & Guides
BLM AEM2238-4 10HP 1760RPM 3P

Overview

BLM AEM2238-4 10HP 1760RPM 3P
Also known as: 781568116975, AEM2238-4, BLMAEM22384

Specifications

Phase: 3
Horsepower: 10
Amps: 12
Phase: 3
Amps: 12
Horsepower: 10