
BALDOR 8250W .75HP,3600RPM,1PH,60HZ
Item #: 0538367
Cat #: 8250W
UPC: 781568127414
Call for price
Company wide:
0
in stock
Documents & Guides
BLM 8250W .75HP 3600RPM 1PH 6
Overview
BLM 8250W .75HP 3600RPM 1PH 6
Also known as: 781568127414, 8250W, BLM8250W
Specifications
| Amps: | 60 |
| Horsepower: | 0.750 |
| Amps: | 60 |
| Horsepower: | 0.750 |