BALDOR 712E .5HP,3600RPM,1PH,60HZ,3

Item #: 0538345

Cat #: 712E

UPC: 781568126967

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 712E .5HP 3600RPM 1PH 60H

Overview

BLM 712E .5HP 3600RPM 1PH 60H
Also known as: 781568126967, 712E, BLM712E

Specifications

Amps: 60
Horsepower: 0.500
Amps: 60
Horsepower: 0.500