Pen Style Multimeter

Item #: 0538310

Cat #: DM73C

UPC: 095969365321

$ 135.95 EA
Company wide:
0 in stock
Documents & Guides
Multimeter, Pen Style, Maximum Rating: 600V AC/DC, Features: AC/DC Voltage, Resistance, Continuity, Bar Graph & Diode Test, Includes: Ground Lead, Alligator Clip, Batteries, Spare Probe Tips & User's Manual

Overview

Multimeter, Pen Style, Maximum Rating: 600V AC/DC, Features: AC/DC Voltage, Resistance, Continuity, Bar Graph & Diode Test, Includes: Ground Lead, Alligator Clip, Batteries, Spare Probe Tips & User's Manual
Also known as: 095969365321, DM73C, AMPDM73C, Ticker pen

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Volts DC: 600
Type: Multimeter
Volts AC: 600