WALLPK 80W CUTOFF WARM BILEV

Item #: 0538212

Cat #: WPLEDC80YW/BL

UPC: 019813176758

Call for price
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 80W CUTOFF LED WARM BILEVEL WHITE

Overview

LPACK WALLPACK 80W CUTOFF LED WARM BILEVEL WHITE
Also known as: 019813176758, WPLEDC80YW/BL, RABWPLEDC80YWBL

Specifications

Wattage: 80
Color: White
Light Technology: LED
Wattage: 80
Light Technology: LED
Color: White