BALDOR 410B 1.5HP,3600RPM,1PH,60HZ

Item #: 0538203

Cat #: 410B

UPC: 781568492604

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 410B 1.5HP 3600RPM 1PH 60

Overview

BLM 410B 1.5HP 3600RPM 1PH 60
Also known as: 781568492604, 410B, BLM410B

Specifications

No Specifications Available